Beli mesin cutting laser mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KDS Marking Tools Mini Line Laseratribut:
- Dimension: 80x60x125mm
- Battery power: 2AA Batteries
- Light Source: Semiconductur
- Auto Self Leveling Range: ± 3°
- Continuous Operating Time: >15 hours
- Effective Measuring Range for Indoor: 6m
- Laser Angle: Horizontal: > 60°\nVertical: > 180°
- Life Time (MMTF): > 2000 hours
- Output Power: ≤ 1mW
- Precision of Point: ± 2.0mm/3m
- Precision of Vertical & Horizontal: ± 2.5mm/5m
- Time of Stable Equilibrium: < 5sec
- Wave Length: 635nm/line, 650nm/dot
- Working Temperature Range: -5 to +45°C
- KRISBOW Alat Ukur Inframerah Thermal Imagingatribut:
- Resolution (pixels): 80x80
- Minimum Focus Distance (m): 0.5
- Laser Class: class II
- Interfaces: USB-mini, audio, HDMI
- Battery: Li-ion battery, 4 hours operating time
- Accuracy (°C): +/- 2
- Dimensions (mm): 224x77x96
- Distance Ratio (cm): 50
- Memory: 100 MB, 8 GB ext
- Temperature Range (°C): - 20 to 350
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- STS Plumb Point Laseratribut:
- Width (mm): 88
- Depth (mm): 100
- Height (mm): 152
- Accuracy: +-3mm/15m
- Automatic Compensation Range (°): ± 4.5
- Power Supply: AA alkaline batteries x 3 pieces (included)
- Mujingfang Meteran Laser Level (Class 3) (Laser Line)atribut:
- Laser Color: Red
- Precision: 1mm/ 7m
- Flir Thermal ImagerDeskripsi:- Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- TOTAL Infrared ThermometerDeskripsi:Color Display Screen. D:S = 12:1. - Respon Time:atribut:
- Temperature (°C): -30 to 550
- D:S: 12:1
- Temperature (°F): 22 to 1022
- Ambient Temperature (°C): -10 to 60
- Ambient Temperature (°F): -14 to 40
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- Aurora Laser Pointeratribut:
- Beam Color: Red
- Wavelength (nm): 645
- Range (ft): 1500
- Max. Power Output (mW): < 5
- Battery Type: AAA size x 2
- Design: Pen-size
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
Daftar Harga mesin cutting laser mini Terbaru February 2026
| KDS Marking Tools Mini Line Laser | Rp4.799.900 |
| KRISBOW Alat Ukur Inframerah Thermal Imaging | Rp31.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| STS Marking Laser | Rp9.999.900 |
| STS Plumb Point Laser | Rp4.799.900 |
| Mujingfang Meteran Laser Level (Class 3) (Laser Line) | Rp3.399.900 |
| Flir Thermal Imager | Rp21.999.900 |
Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)





















































































































































/P101518183-1.jpg)
/P101518176-1.jpg)




%20(Laser%20Line)/P102123324-5.jpg)


/P103021605-1.jpg)